Zoro Homepage

Prl Grpr, Wdbdy, Dc, Non Synchr, Wiper, Viton

  • Mfr # DPW-375M-1-NS-W-V

  • Zoro # G1145405


product price: $1,655.99
/ea
Free Shipping & Returns

Key Features

Product Type
Prl Grpr,Wdbdy,Dc,Non Synchr,Wiper,Viton
Overall Height
54 mm
Maximum Finger/Jaw Length
178 mm
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-375M-1-NS-W-V
Zoro #
G1145405
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 mm
Maximum Finger/Jaw Length
178 mm
Open Width
122 mm
Overall Width
97 mm
Stroke Length
25.4 mm
Overall Length
54.7 mm
Inlet Size
M5

Details

Item
Prl Grpr,Wdbdy,Dc,Non Synchr,Wiper,Viton
Product Type
Prl Grpr,Wdbdy,Dc,Non Synchr,Wiper,Viton
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
445 N
IP Rating
IP66
Weight
0.81 kg
Minimum Operating Pressure
1.5 bar
Series
DPW
Maximum Actuation Time
0.16 sec
Operation Type
Non-synchronous
Repeatability
+/-0.03 mm
Seal Material
Viton
Maximum Operating Pressure
7 bar
Accuracy
+/-0.08 mm
Displacement
11.3 cc
Maximum Operating Temperature
150 Degrees C

Description

Prl Grpr,Wdbdy,Dc,Non Synchr,Wiper,Viton, Series DPW, Open Width 122 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 54.7 mm, Overall Width 97 mm, Overall Height 54 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.81 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Viton, Displacement 11.3 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.