Zoro Homepage

Prl Grpr, Wdbdy, Dc, Non Synchr, Wiper, Viton

  • Mfr # DPW-500M-2-NS-W-V

  • Zoro # G1145807


product price: $2,262.99
/ea
Free Shipping & Returns

Key Features

Product Type
Prl Grpr,Wdbdy,Dc,Non Synchr,Wiper,Viton
Overall Length
63.7 mm
Displacement
50.3 cc
IP Rating
IP66
Open Width
240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-500M-2-NS-W-V
Zoro #
G1145807
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.7 mm
Open Width
240 mm
Overall Height
51 mm
Maximum Finger/Jaw Length
330 mm
Inlet Size
M5
Overall Width
177 mm
Stroke Length
63.5 mm

Details

Item
Prl Grpr,Wdbdy,Dc,Non Synchr,Wiper,Viton
Product Type
Prl Grpr,Wdbdy,Dc,Non Synchr,Wiper,Viton
Displacement
50.3 cc
IP Rating
IP66
System of Measurement
Metric
Seal Material
Viton
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
150 Degrees C
Weight
2 kg
Accuracy
+/-0.08 mm
Minimum Operating Pressure
1.5 bar
Series
DPW
Total Rated Grip Force @ 100 psi
800 N
Operation Type
Non-synchronous
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.28 sec

Description

Prl Grpr,Wdbdy,Dc,Non Synchr,Wiper,Viton, Series DPW, Open Width 240 mm, Stroke Length 63.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 63.7 mm, Overall Width 177 mm, Overall Height 51 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 800 N, IP Rating IP66, Seal Material Viton, Displacement 50.3 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.