Prl Grpr, Widebody, Dc, Non Synchro, Wiper
Mfr # DPW-375M-1-NS-W
Zoro # G1145411
product price: $1,497.99
/ea
Free Shipping & Returns
Key Features
Product Type
Prl Grpr,Widebody,Dc,Non Synchro,Wiper
Maximum Operating Temperature
80 Degrees C
Maximum Finger/Jaw Length
178 mm
Minimum Operating Pressure
1.5 bar
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPW-375M-1-NS-W
Zoro #
G1145411
UPC #
-
Country of Origin
United States
Dimensions
Maximum Finger/Jaw Length
178 mm
Overall Width
97 mm
Inlet Size
M5
Stroke Length
25.4 mm
Overall Height
54 mm
Overall Length
54.7 mm
Open Width
122 mm
Details
Item
Prl Grpr,Widebody,Dc,Non Synchro,Wiper
Product Type
Prl Grpr,Widebody,Dc,Non Synchro,Wiper
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
1.5 bar
System of Measurement
Metric
Seal Material
Buna-N
Repeatability
+/-0.03 mm
Weight
0.81 kg
IP Rating
IP66
Operation Type
Non-synchronous
Series
DPW
Accuracy
+/-0.08 mm
Minimum Operating Temperature
-35 Degrees C
Displacement
11.3 cc
Total Rated Grip Force @ 100 psi
445 N
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.16 sec
Description
Prl Grpr,Widebody,Dc,Non Synchro,Wiper, Series DPW, Open Width 122 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 54.7 mm, Overall Width 97 mm, Overall Height 54 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.81 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Buna-N, Displacement 11.3 cc, Accuracy +/-0.08 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.