Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rpl-1Parallel Gripper, Low Profile, Non Sy

  • Mfr # RPL-1-NS

  • Zoro # G1160656


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Product Type
Rpl-1Parallel Gripper,Low Profile,Non Sy
Total Rated Grip Force @ 100 psi
115.65 N
System of Measurement
Inch
Minimum Operating Pressure
5 psi
Maximum Finger/Jaw Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-1-NS
Zoro #
G1160656
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
3 in
Overall Width
1 3/4 in
Inlet Size
#4
Stroke Length
1/4 in
Overall Height
1 1/8 in
Overall Length
3/4 in
Open Width
1 3/4 in

Details

Item
Rpl-1Parallel Gripper,Low Profile,Non Sy
Product Type
Rpl-1Parallel Gripper,Low Profile,Non Sy
Total Rated Grip Force @ 100 psi
115.65 N
System of Measurement
Inch
Minimum Operating Pressure
5 psi
Minimum Operating Temperature
-30 Degrees F
Operation Type
Non-synchronous
Maximum Actuation Time
0.1 sec
IP Rating
IP33
Series
RPL
Accuracy
+/-0.002 in
Displacement
0.62 cc
Maximum Operating Pressure
100 psi
Weight
0.16 lb
Seal Material
Buna-N
Repeatability
+/-0.001 in
Maximum Operating Temperature
180 Degrees F

Description

Rpl-1Parallel Gripper,Low Profile,Non Sy, Series RPL, Open Width 1 3/4 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 3/4 in, Overall Width 1 3/4 in, Overall Height 1 1/8 in, Inlet Size #4, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.16 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 115.65 N, IP Rating IP33, Seal Material Buna-N, Displacement 0.62 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.