Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeeze Action Clamp, Swivel, 700lb.

  • Mfr # 462

  • Zoro # G2280516


product price: $60.75
/ea

Key Features

Type
Plier
Overall Height (In.)
4 5/32 in
Body Material
Steel
Overall Length (In.)
8.5156 in
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
462
Zoro #
G2280516
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
4 5/32 in
Overall Length (In.)
8.5156 in
Min. Height Below Equip Frame (In.)
2 21/32 in
Max. Extended Height Below Equip Frame (In.)
4 5/32 in
Height (In.)
4 5/32 in
End Tip Dia. (In.)
0.75 in
Thread Size
M10
Overall Width
0.75 in
Overall Length
8.51 in
Overall Depth
4.16 in
Jaw Depth
2.72 in
Spindle Thread Size
M10

Details

Item
Squeeze Action Clamp
Type
Plier
Body Material
Steel
Spindle Material
Steel
Capacity (Lb.)
700 lb
Function
For Portable Clamping
Includes
Single Adjustable Spindle
Tip
Swivel
Finish
zinc
Application
Assembly, Welding
Clamping Force
700 lb
Holding Capacity - Maximum
700 lbf
Number of Spindles
1
Holding Capacity - Minimum
10 lbf
Release Mechanism
Two-Way Trigger

Description

Squeeze Action Clamp, Release Mechanism Two-Way Trigger, Number of Spindles 1, Spindle Material Steel, Holding Capacity - Minimum 10 lbf, Holding Capacity - Maximum 700 lbf, Clamping Force 700 lb, Spindle Thread Size M10, Application Assembly, Welding, Body Material Steel, Includes Single Adjustable Spindle, Jaw Depth 2.72 in, Overall Depth 4.16 in, Overall Length 8.51 in, Overall Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.