Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Line Clamp, 2500 lb Cap

  • Mfr # 5131-B

  • Zoro # G7597913


product price: $64.65
/ea

Key Features

Holding Capacity (Lb.)
2500
Thread Size
5/16 in
Plunger Dia. (In.)
0.51
Plunger Travel (In.)
1
Overall Height (In.)
2.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5131-B
Zoro #
G7597913
UPC #
697437979490
Country of Origin
Thailand

Dimensions

Thread Size
5/16 in
Plunger Dia. (In.)
0.51
Overall Height (In.)
2.91
Overall Length (In.)
7.37
Height Under Arm (In.)
0.87
Overall Length
7.61 in
Plunger Dia.
0.5100 in
Height Under Arm
1.1 in
Overall Height
2.9100 in
Plunger Height
0.87 in
Overall Width
2.52 in
Tip Diameter
9/16 in
Overall Depth
2.49 in
Fastener Thread Size
5/16 in
Arm Length
1.15 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
2500
Plunger Travel (In.)
1
Type
Solid Base
Handle
113 Degrees
Material - Machining
Steel
Finish - Machining
Black Oxide
Application
Fixture Assembly, Light Machining, Welding Fixtures
Plunger Travel
1 in
Features
Hardened Steel Pivot Pins and Bushings for Long Life
Capacity
2500 lb
Handle Shape
Straight at 113 Degrees Angle
Plunger Thread
5/16-18
Mounting Holes Center to Center - Long Side
1.87 in
Recommended Spindle Manufacturer Model Number
461203
Accommodates Workpiece Variation
No
Locking Position
Extended
Exerted Force : Applied Force - Pushing
40:1
Includes Spindle
No
Base Mounting Style
Solid
Holding Capacity - Maximum
2,500 lbf
Includes Locking Handle
No
Plunger Travel1
1 in
Plunger Shape
Round
Handle Orientation
Horizontal
Body Material
Steel
Mounting Holes Center to Center - Short Side
1.13 in

Description

Straight Line Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,500 lbf, Plunger Travel 1 in, Plunger Height 0.87 in, Plunger Thread 5/16-18, Includes Spindle No, Application Fixture Assembly, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.15 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Fastener Thread Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.