Zoro Homepage

Straight Line Clamp

  • Mfr # 624-MMR

  • Zoro # G1015370


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M27 x 2
Includes
Ergonomic Grip Handle, Mounting Nut
Application
Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
Color
Gray, Red
Capacity
700 lbf.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-MMR
Zoro #
G1015370
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
M27 x 2
Plunger Dia.
0.6200"
Overall Length
6.68 in
Overall Width
1.81 in
Overall Height
5.6000"
Overall Depth
5.63 in
Arm Length
2.61 in
Plunger Height
0.75 in

Details

Item
Straight Line Clamp
Includes
Ergonomic Grip Handle, Mounting Nut
Application
Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
Color
Gray, Red
Capacity
700 lbf.
Plunger Travel
2-5/8"
Features
Ergonomic Handle Grip Supplied, Locks in Both Extended and Retracted Position, Versatile and Compact
Holding Capacity - Maximum
700 lbf
Plunger Shape
Round
Recommended Spindle Manufacturer Model Number
624105-M
Recommended Mounting Nut Manufacturer Model Number
624105-M
Exerted Force : Applied Force - Pulling
21:1
Includes Mounting Nut
Yes
Body Material
Steel
Base Mounting Style
Through-Hole
Handle Orientation
Horizontal
Includes Spindle
No
Includes Locking Handle
Yes
Locking Position
Extended, Retracted
Accommodates Workpiece Variation
No
Plunger Travel1
2.63 in
Exerted Force : Applied Force - Pushing
49:1
Plunger Thread
M10

Description

Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 700 lbf, Plunger Travel 2.63 in, Plunger Height 0.75 in, Plunger Thread M10, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 2.61 in, Body Material Steel, Exerted Force : Applied Force - Pulling 21:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.