Zoro Homepage

Toggle Clamp, Flanged Base, 560 Lbs, 1.59

  • Mfr # 6015-M

  • Zoro # G2418525


product price: $47.69
/ea

Key Features

Holding Capacity (Lb.)
560
Thread Size
M6
Plunger Dia. (In.)
0.39
Plunger Travel (In.)
0.70
Overall Height (In.)
1.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015-M
Zoro #
G2418525
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
M6
Plunger Dia. (In.)
0.39
Overall Height (In.)
1.59
Overall Length (In.)
2.96
Height Under Arm (In.)
0.50
Overall Height
1.5900 in
Overall Length
2.96 in
Plunger Dia.
0.3900 in
Height Under Arm
0.5 in
Overall Depth
1.59 in
Overall Width
1.26 in
Plunger Height
0.5 in
Fastener Thread Size
M6

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
560
Plunger Travel (In.)
0.70
Base Mounting Centers (In.)
0.87 x 1.75
Includes
Vinyl Grip
Handle
T
Type
Flanged Base Mount
Handle Shape
T-Handle
Material - Machining
Steel
Features
Smallest of the Solid Base Straight Line Action Clamps
Base Mounting Centers
7/8 in x 3/4 in
Application
Assembly, Checking Fixtures, Tensioning Devices
Plunger Travel
0.7000 in
Capacity
560 lb
Exerted Force : Applied Force - Pushing
35:1
Mounting Holes Center to Center - Short Side
1.26 in
Body Material
Steel
Locking Position
Retracted
Base Mounting Style
Flange
Plunger Shape
Round
Plunger Travel1
0.7 in
Plunger Thread
M6
Holding Capacity - Maximum
560 lbf
Includes Locking Handle
No
Includes Spindle
No
Handle Orientation
Horizontal
Accommodates Workpiece Variation
No
Exerted Force : Applied Force - Pulling
35:1
Recommended Spindle Manufacturer Model Number
205203-M
Mounting Holes Center to Center - Long Side
1.75 in

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 560 lbf, Plunger Travel 0.7 in, Plunger Height 0.5 in, Plunger Thread M6, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Locking Position Retracted, Accommodates Workpiece Variation No, Body Material Steel, Exerted Force : Applied Force - Pulling 35:1, Exerted Force : Applied Force - Pushing 35:1, Fastener Thread Size M6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.