Shop DEALMED
See all product information
Create Account
40 gal - 45 gal Trash Bags, 40 in x 46 in, 1.2 Mil, Black
- Mfr # 781154
- Zoro # G206439427
product price:
$
70.95
/pk of 100, $0.71/ea
Key Features
Capacity
40 gal - 45 gal
Thickness
1.2 mil
Color
Black
Width
40 in
Height
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781154
- Zoro #
- G206439427
- UPC #
- 817415021700
- Country of Origin
- United States
- Capacity
- 40 gal - 45 gal
- Color
- Black
- Item
- Trash Bags
- Bags Per Roll
- 100
Dimensions
- Thickness
- 1.2 mil
- Size
- 40 in x 46 in
- Width
- 40 in
- Height
- 46 in
Description
Dealmed Trash Bag 40-45 Gal 40 x 46 1.2 mil Black 20/Rl, 5/Cs - Premium Black Liners: Heavy gauge film to handle demanding loads. Ideal for customers who demand the “feel” of a thicker bag. Popular with municipalities and industrial manufacturers. Available in Coreless Rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.