
Disposer Kit Center to End Tubular Disposer Kit, 1-1/2" Pipe Dia., Brass
Mfr # 100-17-1
Zoro # G2783912
product price:Â $53.35
/ea
Sold in multiples of 10 for $533.50
Key Features
For Use With
Tubular Drain Applications
Pipe Dia. (In.)
1-1/2"
Length (In.)
13"
Color/Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100-17-1
Zoro #
G2783912
UPC #
-
Country of Origin
Indonesia
Dimensions
Pipe Dia. (In.)
1-1/2"
Length (In.)
13"
Details
Item
Center to End Tubular Disposer Kit
For Use With
Tubular Drain Applications
Color/Finish
Chrome
Material of Construction
Brass
Type
Disposer Kit
Description
Disposer Kit,1.5x13 C to E 17G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.