Decade Products
Blue Bulk Container, Plastic, 28.7 cu ft Volume Capacity
Mfr # M116000-100
Zoro # G3444491
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$360.99
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 1,500 lb
- Material Plastic
- Overall Length 48 in
- Overall Height 28 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Laundry Valet (276LV-SN)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH445)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Elbow Pipe Fitting 1.375 Fitting I.D. (798722)
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-100)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-104)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-100)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M023000-104)
- DECADE PRODUCTS White Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-110)
- DECADE PRODUCTS White Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-110)
- ORBIS Black Bulk Container Cover, Plastic (CKD4845-1)
- Decade Products Bulk Containers