Zoro Homepage

Bulk Container 25.4 cu ft Volume Cap., 48 in L, 40 in W, 31 in H, Plastic, Yellow

  • Mfr # M013000-101

  • Zoro # G3444546


product price: $365.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Volume Capacity
25.4 cu ft
Overall Length
48 in
Overall Width
40 in
Overall Height
31 in
Load Capacity
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M013000-101
Zoro #
G3444546
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
40 in
Overall Height
31 in
Folded Height
31 in
Folded Width
48 in
Folded Depth
40 in
Inside Width
36 3/4 in
Bottom Inside Width
36 3/4 in
Inside Length
45 in
Bottom Inside Length
45 in
Inside Height
25 3/4 in

Details

Volume Capacity
25.4 cu ft
Load Capacity
1,500 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Fork Entry
4-Way Entry
Finish
Foam
Color
Yellow
Stacking Capacity
14,000 lb
Series
MACX
Resistant To
Cold, Corrosion, Heat, UV
Stackable
Yes
Runner Location
Long Side, Short Side
Weight Capacity
1,500 lb
Shape
Rectangular
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Container Bottom Type
Solid
Container Wall Type
Solid
Includes Lid
Lid Not Included
Standards
HACCP, USDA
Includes Casters
Casters Not Included

Description

Bulk Container, Color Yellow, Container Wall Type Solid, Folded Depth 40 In., Folded Height 31 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Mobility Stationary, Overall Height 31 in, Overall Length 48 in, Overall Width 40 in, Stackable Stacking Capable, Stacking Capacity 14,000 lb, Volume Capacity 25.4 cu ft, Weight Capacity 1,500 lb, Collapsible Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.