Shop DEDECO
See all product information
Create Account
SUNBURST 4" x 4" TC BLUE 400 GRIT M-14
- Mfr # 2386
- Zoro # G223513605
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Type
4" X 4"
Package Type
Unit
Color
Blue
For Use With
Hand Grinder, Bench Grinder
Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2386
- Zoro #
- G223513605
- UPC #
- 792818323869
- Country of Origin
- United States
Dimensions
- Diameter
- 4 in
- Inside Diameter
- 9/16" (M14)
- Width
- 4 in
Details
- Type
- 4" X 4"
- Package Type
- Unit
- Color
- Blue
- For Use With
- Hand Grinder, Bench Grinder
- Item
- Radial Bristle Disk
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
Description
SUNBURST 4" x 4" TC Brushes Blue (Fine) 400 Grit M-14 Thread 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.