SUNBURST 4" x 4" TC WHITE 120 GRIT M-14
- Mfr # 2384
- Zoro # G423513610
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Type
4" X 4"
Abrasive Material
Thermo-Plastic Bonded Abrasive
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Package Type
Unit
Inside Diameter
9/16" (M14)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2384
- Zoro #
- G423513610
- UPC #
- 792818323845
- Country of Origin
- United States
- Type
- 4" X 4"
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Package Type
- Unit
- Color
- White
- For Use With
- Hand Grinder, Bench Grinder
Dimensions
- Inside Diameter
- 9/16" (M14)
- Width
- 4 in
- Diameter
- 4 in
Description
SUNBURST 4" x 4" TC Brushes White (Medium) 120 Grit M-14 Thread 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.