SUNBURST 6'' X 1/2'' TS DARK GREEN 50 GRIT (A/O)
- Mfr # 2442
- Zoro # G923513639
product price:Â
$
64.95
/ea
Key Features
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Color
Dark Green
Package Type
Unit
Diameter
6 & 1/2 in
Type
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2442
- Zoro #
- G923513639
- UPC #
- 792818324422
- Country of Origin
- United States
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- Dark Green
- Package Type
- Unit
- Type
- Disc
- For Use With
- Mandrel 0264; Adaptable arbor 1/2", 5/8", 3/4", 7/8" & 1"
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
Dimensions
- Diameter
- 6 & 1/2 in
- Inside Diameter
- 1/4 in
Description
SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.