SUNBURST 4" x 4" TC YELLOW 80 GRIT M-14
- Mfr # 2383
- Zoro # G123513668
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Package Type
Unit
Type
4" X 4"
Inside Diameter
9/16" (M14)
For Use With
Hand Grinder, Bench Grinder
Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2383
- Zoro #
- G123513668
- UPC #
- 792818323838
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 9/16" (M14)
- Diameter
- 4 in
- Width
- 4 in
Details
- Package Type
- Unit
- Type
- 4" X 4"
- For Use With
- Hand Grinder, Bench Grinder
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- Yellow
Description
SUNBURST 4" x 4" TC Brushes Yellow (Coarse) 80 Grit M-14 Thread 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.