Shop WALTER
See all product information
Create Account
Cup Brush, 0.015" Dia., 20,000 RPM
- Mfr # 13H404
- Zoro # G5203390
product price:Â
$
24.55
/ea
Key Features
Arbor Hole Size
5/8" - 11
Max RPM.
20000
Mounting Type
Threaded Arbor
Bristle Type
Standard Twist Knot Wire
Fill Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13H404
- Zoro #
- G5203390
- UPC #
- 662980061350
- Country of Origin
- China
- Max RPM.
- 20000
- Mounting Type
- Threaded Arbor
- Bristle Type
- Standard Twist Knot Wire
- Fill Material
- Carbon Steel
- For Use With
- Angle Grinders
- Max. RPM
- 20,000 RPM
- Arbor Hole
- 5/8" - 11"
- Item - Cup Brushes
- Cup Brush
- Item
- Wire Wheel
- Operating Speed - Maximum
- 20,000 RPM
- Series
- SAUCER-CUP BRUSHES, KNOT-TWISTED
- Compatible Tool Type
- Right-Angle Grinder
- Connector Type
- Threaded Hole
- Product Type
- Cup Brush
- Primary Material Application
- Steel
Dimensions
- Arbor Hole Size
- 5/8" - 11
- Brush Dia.
- 4 in
- Wire Dia.
- 0.015 in
- Overall Length
- 5 1/2 in
- Thickness
- 1/2 in
- Length
- 5 1/2 in
- Connector Size
- 5/8" - 11
- Face Width
- 4 in
- Bristle Diameter
- 0.015 in
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 4 in, Bristle Diameter 0.015 in, Bristle Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series 13-H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.