Zoro Homepage

Fly Drive Case For One 63 Inch LED or Plasma Display with Caster Board

  • Mfr # TBH1LED63WHEELS

  • Zoro # G815935662


product price: $1,139.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH1LED63WHEELS
Zoro #
G815935662
UPC #
816794021684
Country of Origin
China

Description

Engineered to Hold One 63 Inch LED or Plasma Display with Caster Board. Complete with Removable Foam Lining that Allows For Many Storage AlternativesCustom Cut Thick Foam Designed to Help Ensure Maximum Protection for your LED /Plasma Display while in Transit3.5-Inch Diameter Durable And Noiseless Casters For Ease of Transportation Adjustable Section Board Allows for More Storage Options Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.External unpackaged dimensions: 67.31-in Width, 16.88-in Depth, 40.13-in Height, add 5.56 for castor wheels and castor panel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.