Shop All Pillows
Deerlux
Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral
Mfr # QI003482C
Zoro # G604177273
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Length 16
- Material Australian Lamb Fur
- Color Coral
- Depth 16
Product Information
Dimensions
Width | 16 |
Length | 16 |
Depth | 16 |
Height | 1 |
Details
Description
We're talking about real shams. For a reason, Genuine Fur is known for its timeless and first alternative choice when it comes to fashion, decor, and style. Real fur breathes which makes it extra comfortable and warm. Whether your home decor revolves around retro styles or contemporary ideas, real fur is a classic material making it attractively chic to complement any type or time used. No need to worry about bald spots on the Sheepskin because they're real and don't shed or fall apart! Use this sham as a sofa throw pillow, or on your bed. Smooth fur gives this pillow cover a supple velvety feel to rest and creates an inviting room ambiance. So why go real? Because they're beautiful, timeless like art, and so plush to cuddle in- that's why!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0819-GG)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Vinyl/Metal (493P33)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Off White Gloss (226351)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- NAPANYWHERE NapAnywhere NABLK Head Support Travel Pillow; Black (NABLK)
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- Deerlux Pillows