Zoro Homepage

Coating Thickness Gage

  • Mfr # FN1

  • Zoro # G0652416


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap
Accuracy
+/-(0.05 mil + 1%) Up to 2 mil, Then +/-(0.1 mil + 1%)
Measuring Range
0 to 60 mil
Base Material
Ferrous and Non-Ferrous Metals
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN1
Zoro #
G0652416
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Thickness Measurement Accuracy
+(0.05 mil + 1%) Up to 2 mil; +(0.1 mil + 1%) Greater Than2 mils
Minimum Thickness Measured
0 mil
Maximum Thickness Measured
60 mil
Battery Size
AAA

Details

Item
Coating Thickness Gage
Includes
Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap
Accuracy
+/-(0.05 mil + 1%) Up to 2 mil, Then +/-(0.1 mil + 1%)
Measuring Range
0 to 60 mil
Base Material
Ferrous and Non-Ferrous Metals
Calibration Certificate
NIST
Type
Electronic
Battery Type
AAA
Interface
USB
Testing Method
Magnetic
Battery Chemistry
Alkaline
Power Source
Battery
Batteries Included
Yes
Compatible Material
Ferrous Metal, Nonferrous Metal
Number of Records Stored
1,000
Number of Batteries Required
3
Display Type
Digital
Digital Display Screen Type
LED
Battery Voltage
1.5V
Calibration Certificate Type
NIST

Description

Coating Thickness Gage, Maximum Thickness Measured 60 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +(0.05 mil + 1 Percent) Up to 2 mil; +(0.1 mil + 1 Percent) greater than 2 mils, Calibration Certificate Type NIST, Display Type Digital, Number of Records Stored 1,000, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal, Includes Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.