Zoro Homepage

PVC 22.5 in. Elbow Sch40 - 1.25 in.

  • Mfr # DE1638012

  • Zoro # G703977781


product price: $16.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1638012
Zoro #
G703977781
UPC #
752516177232
Country of Origin
China

Description

PVC 22.5 in. Elbow Sch40 - 1.25 in.

Hub X Hub, Used to change directionin piping Sometimes called a "sixteenth bend".

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • PVC 22.5 in. Elbow Sch40 - 1.25 in.
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in..
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.