Shop DEFLECTO
See all product information
Create Account
Classic Image Stand-Up Sign Holder, Portrait
- Mfr # 69201
- Zoro # G323723607
product price:Â
$
33.79
/ea
Key Features
Includes
1 Double-Sided Sign Holder
Size
8.5 in x 11 in
Color
Clear, Clear
Gauge Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69201
- Zoro #
- G323723607
- UPC #
- 079916692012
- Country of Origin
- China
- Includes
- 1 Double-Sided Sign Holder
- Color
- Clear, Clear
- Gauge Case Material
- Plastic
Dimensions
- Size
- 8.5 in x 11 in
Description
Value priced light duty freestanding plastic T-frame sign holder lets you display signs where you need them most. Two sided for double the impact. Bottom loading. Use on counter or desk. Literature slides in from the bottom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.