Deflect-O 70801 Eight-Pocket Business Card Holder Capacity 400 Cards Clear

  • Mfr # 70801

  • Zoro # G203687340


product price: $30.73
/ea

Key Features

Color
Clear
Width
7.9"
Height
0.4"
Material
Acrylic
Depth
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70801
Zoro #
G203687340
UPC #
79916708010
Country of Origin
China

Dimensions

Width
7.9"
Height
0.4"
Depth
3.5"

Details

Item
Business Card Holder
Color
Clear
Material
Acrylic
Placement
Desktop
Application/Usage
Business Card
Number of Compartments
8

Description

Display multiple cards in one convenient holder. Designed to offer a clear view of all cards. Durable plastic. Holds 50 cards per pocket. Card Holder Type: Business Card Holder; Card Capacity: 400; For Card Size: Business Card; Color(s): Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.