Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DocuHolder for Countertop/Wall-Mount, Leaflet Size, 4.37w x 3.25d x 3.87h, Clear

  • Mfr # 75001

  • Zoro # G915621168


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Depth
3.25 in
Width
4.37 in
Color
Clear
Material
Plastic
Height
3.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75001
Zoro #
G915621168
UPC #
79916750019
Country of Origin
China

Dimensions

Depth
3.25 in
Width
4.37 in
Height
3.87 in

Details

Item
Desktop/Wall-Mount Literature Displays
Color
Clear
Material
Plastic

Description

Clear plastic holder puts the focus on your literature. Rounded edges offer a smooth, clean appearance, and slightly angled back keeps your materials at just the right angle for easy access. Countertop or wall mount options make this a perfect product for nearly any decor. Non-slip grooves keep literature from sliding. Classic, economical literature holder for use in lobbies, restaurants, libraries and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.