Deflecto

Wall File, 1 Pocket, Smoke


product price: $22.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Color Smoke
  • Width 17.5"
  • Depth 3"
  • Fits Legal
See all product information

Product Information

  • Brand Deflecto
  • MFR # 64302
  • Zoro # G7194419
  • UPC #
    079916643021
  • Country of Origin United States
  • Category Wall Files

Dimensions

Width 17.5"
Depth 3"
Overall Height 6.5"

Details

Item Wall File,1 Pocket,Smoke
Material Plastic
Color Smoke
Fits Legal
Weight 0.878 lbs

Description

Wall File,1 Pocket,Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.