Shop All Wall Files
Deflecto
Rack, Literature, Leaf Size, Clear
Mfr # 77501
Zoro # G4498816
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Material PolyStyrene
- Color Clear
- Depth 3.25"
- For Use With Leaflets
Product Information
- Brand Deflecto
- MFR # 77501
- Zoro # G4498816
- UPC # 079916775012
- Country of Origin China
- Category Wall Files
Dimensions
Depth | 3.25" |
Overall Width | 4.25" |
Overall Height | 7.75" |
Details
Description
Rack,Literature,Leaf Size,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Gray Pk (519-100)
- MAGNA VISUAL Magnetic Picture Hanger, 4 in. x 6 in. (PH-10)
- LORELL Markerboard, Melamine Surface, 8-1/2"x11", White (LLR75620)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- DEFLECTO Wall File, 4 Pocket, 13x4x7", Smoke (73402)
- DEFLECTO Wall File, 1 Pocket, Smoke (64302)
- DEFLECTO Wall Pocket System, Letter, 13"x4"x19", 3/ST, Clear 3PK (DEF73601RT)
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- DEFLECTO Wall File, Magnetic, Clear (50101)
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Black (21442)
- Deflecto Wall Files