Shop DEGREE
See all product information
Create Account
Clinical Protection Stress Control White Flowers Antiperspirant Deodorant for Women, 1.7oz, 24PK
- Mfr # 68692142
- Zoro # G123347386
product price:Â
$
178.99
/pk of 24, $7.46/ea
Free Shipping & Returns
Key Features
Weight
1.7 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68692142
- Zoro #
- G123347386
- UPC #
- 079400327222
- Country of Origin
- United States
- Item
- Stick Deodorants
- Weight
- 1.7 oz
- Application
- Health and Personal Care
Description
Degree Women Clinical Protection Stress Control Antiperspirant Deodorant delivers prescription-strength wetness protection, so you can face the day with confidence. This antiperspirant for women features 72-hour sweat and odor protection and the calming scent of lavender and white flower to help you feel relaxed. Only Degree has MotionSense technology that moves in sync with your body. This clinical strength antiperspirant deodorant releases a burst of subtle fragrance every time you move, for nonstop protection. With lasting protection, even against sweat caused by stress, this antiperspirant keeps you dry for up to 72 hours. This powerful antiperspirant deodorant responds when you need it most so that you don't have to worry about slowing down. Simply swipe and start moving. With this long-lasting calming fragrance of lavender and white flower, you'll feel ready to tackle anything. Help stay dry and protected against excessive sweating with Degree Women Clinical Protection Stress Control Antiperspirant Deodorant, giving you the confidence to keep moving, however you move. At Degree, we want to inspire the confidence in everyone to move more and go further. We're here to support your journey through an antiperspirant that moveswith you and helps you go beyond your limits. As well as increasing our use of reusable materials, we're making it easier for you to recycle our antiperspirant and dry spray packaging. Degree. It won't let you down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.