Women Fresh Citrus Scent Whole Body Deodorant Spray, 1.1 Ounce, 32PK
- Mfr # 64764109
- Zoro # G423346591
product price:Â
$
93.39
/pk of 32, $2.92/ea
Key Features
Application
Health and Personal Care
Weight
1.1 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64764109
- Zoro #
- G423346591
- UPC #
- 079400518828
- Country of Origin
- United States
- Application
- Health and Personal Care
- Weight
- 1.1 oz
- Item
- Spray Deodorants
Description
Degree Women's Whole Body Deodorant Spray is your go-to solution for staying fresh and confident all day long. It is as affordable as it is effective: This deodorant provides up to 72 hours of odor protection, ensuring you remain unstoppable without breaking your wallet. This whole body deodorant is perfect to use anywhere you want to tackle odor, including your pits, under boobs, lower back, thighs feet and more. Features a fresh and citrus fragrance with a clean feel, making you smell amazing throughout the day. Plus, it's dermatologist tested and aluminum free. The application is simple and easy. Hold the deodorant spray 6 inches from your skin and spray where you want to fight odor. Avoid your face and intimate areas, and let it dry. You'll love that it leaves no residue and no white marks on your clothes, so you can wear your favorite outfits with confidence. Whether you're hitting the gym, running errands, or just going about your day, Degree's Whole Body Deodorant Spray keeps you feeling fresh everywhere.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.