Shop DEGREE MEN
See all product information
Create Account
Invisible Solid Sport Antiperspirant Deodorant, 5.4 Ounce, 6PK
- Mfr # 67142
- Zoro # G023346793
product price:Â
$
54.15
/pk of 6, $9.03/ea
Key Features
Weight
5.4 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67142
- Zoro #
- G023346793
- UPC #
- 079400086334
- Country of Origin
- United States
- Item
- Stick Deodorants
- Weight
- 5.4 oz
- Application
- Health and Personal Care
Description
Features: Degree Men Original Protection Antiperspirant Deodorant - Sport 2.7 oz, 2-Pack provides 24-hour body odor and wetness protection that wont let you down Invisible solid - goes on clear Body Heat Activated Stay dry all day Works well for outdoor sports and workouts Powerful, long-lasting sweat and odor protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.