Sage and Ocean Mist Antiperspirant Deodorant Dry Spray, 3.8 Ounce, 12PK
- Mfr # 69994649
- Zoro # G323346653
product price:Â
$
84.79
/pk of 12, $7.07/ea
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69994649
- Zoro #
- G323346653
- UPC #
- 079400486370
- Country of Origin
- Mexico
- Item
- Spray Deodorants
- Application
- Health and Personal Care
- Weight
- 3.8 oz
Description
Degree Men Sage and Ocean Mist Antiperspirant Deodorant Dry Spray provides powerful sweat and odor protection with a clean, refreshing scent. Powered by Degree's motion-activated technology, this dry spray responds to movement to deliver long lasting protection when it is needed most. The fragrance blends herbal sage notes with crisp ocean mist for a fresh, masculine aroma that stays light and invigorating throughout the day. The fast drying formula applies evenly without leaving heavy residue.Packaged in a convenient 3.8 ounce can, this antiperspirant deodorant is ideal for daily use, workouts, and active routines. Packed 12 per case, it is well suited for retail, convenience, and personal care programs. Degree Men is trusted for reliable performance and effective protection. This dry spray offers dependable sweat control, all day freshness, and a clean scent designed to keep up with active, on the move lifestyles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.