Shop AXE
See all product information
Create Account
Black Vanilla with Orange Plus Sandalwood Essential Oils Premium Deodorant Stick, 3oz, 12PK
- Mfr # 69995616
- Zoro # G523346903
product price:Â
$
73.79
/pk of 12, $6.15/ea
Key Features
Application
Health and Personal Care
Weight
3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69995616
- Zoro #
- G523346903
- UPC #
- 079400510242
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Stick Deodorants
- Weight
- 3 oz
Description
Meet your new best friend, in deodorant formthe AXE Fine Fragrance Collection, providing you with the odor protection of a deodorant with a scent finer than fine fragrance. Our world-renowned perfumers have crafted the Black Vanilla Deodorant Stick with Orange + Sandalwood with an addictively delicious fragrance infused with invigorating, refreshing orange oil. Our deodorant sticks smell like a cologne, with the powerful protection of a deodorant. How do we know it smells finer than fine fragrances? In a blind study, 70% of guys said they'd replace their fine fragrance with their favorite scent from the AXE Fine Fragrance Collection. When you're wearing AXE deodorant, you'll get freshness and unbeatable confidence. AXE Fine Fragrance deodorant sticks are formulated with odor-busting technology to neutralize odors and keep you smelling fresh for 72 hours. Yepthat's right. We're out here working smarter, not harder. This deodorant contains no harsh ingredients and is made with an aluminum-free formula that hits different, is easy on the skin, tough on odor, and is instantly refreshing. We know, we knowwe really thought of everything. That's the AXE effect. IYK, YK. How to use: Apply to underarms only for top-tier odor protection and confidence. For external use only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.