Shop DEGREE MEN
See all product information
Create Account
Ocean Rush Scent Aluminum Free Whole Body Deodorant Spray, 4 Ounce, 12PK
Mfr # 64353445
Zoro # G423347963
product price:Â $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
Key Features
Weight
4 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64353445
- Zoro #
- G423347963
- UPC #
- 079400514332
- Country of Origin
- United States
Details
- Weight
- 4 oz
- Application
- Health and Personal Care
- Item
- Spray Deodorants
Description
Degree Men's Whole Body Deodorant Spray is your go-to for staying fresh and confident all day long. It is as affordable as it is effective: This deodorant provides up to 72 hours of odor protection, ensuring you remain unstoppable without breaking your wallet. It's designed to be used anywhere you need itpits, privates, body, and feetmaking it a versatile addition to your daily routine. The fresh scent provides a dynamic and clean feel, ensuring you smell amazing no matter what your day throws at you. Dermatologist-tested formula and is aluminum free. Plus, it leaves no residue or white marks on your clothes, so you can move freely without worrying about stains. Application is simple and easy: just hold the spray 6 inches from your skin and spray where you want to fight odor. Avoid your face and let it dry for a clean, fresh feeling. Whether you're hitting the gym, running errands, or just going about your day, Degree's Whole Body Deodorant Spray keeps you feeling fresh everywhere.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.