Coconut and Vanilla pH Balancing Cream Whole Body Deodorant, 2.5 Ounce, 12PK
- Mfr # 62712667
- Zoro # G323347506
product price:Â
$
140.99
/pk of 12, $11.75/ea
Free Shipping & Returns
Key Features
Weight
2.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62712667
- Zoro #
- G323347506
- UPC #
- 079400511676
- Country of Origin
- United States
- Weight
- 2.5 oz
- Application
- Health and Personal Care
- Item
- Spray Deodorants
Description
Our bodies smell and sweat from anywhere and everywhere, - you just ask our bras after a long, hot day. We've had enough of body odor standing in our way, so we've created this a pH balancing full body deodorant, providing 72h odor control, sensitive skin care, and head-to-toe confidence you can count on. From heatwaves to hot yoga, our whole body deo has your back and everywhere else from pits, privates, and thighs down to your toes.* This gentle on skin, tough on odor formula, powered by 1.25% lactic acid, balances skin pH and helps stop odor before it starts. It's also dermatologist and gynecologist-approved, designed for sensitive skin, and free from aluminum and parabens. When we say whole body deodorant, we mean it. Use this anywhere you experience body odor, including underboobs, thighs, lower back, feet, underarms and your intimate areas. This invisible deodorant goes on clear, and has a mess-free design for easy all-over application. It's also infused with a creamy coconut and warm vanilla scent that will keep you smelling fresher-than-fresh (with notes of vacation) wherever the day takes you. *For external use only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.