Shop DEGREE
See all product information
Create Account
White Flowers and Lychee Advanced Protection Antiperspirant Deodorant Stick for Women, 2.6oz, 12PK
- Mfr # 64344155
- Zoro # G823346955
product price:Â
$
70.15
/pk of 12, $5.85/ea
Key Features
Weight
2.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64344155
- Zoro #
- G823346955
- UPC #
- 079400457400
- Country of Origin
- United States
Details
- Item
- Stick Deodorants
- Weight
- 2.6 oz
- Application
- Health and Personal Care
Description
Degree White Flowers & Lychee Advanced Protection Antiperspirant Deodorant delivers nonstop protection so you can face the day with confidence. This antiperspirant for women features 72-hour sweat and odor protection and the fruity, floral scent of lychee and white flowers. Only Degree has Body Heat Activated technology that moves in sync with your body. This antiperspirant deodorant releases a burst of subtle fragrance every time you move, for nonstop protection. Degree White Flowers & Lychee Advanced Protection Antiperspirant Deodorant keeps you feeling fresher, drier, and more confident. This powerful antiperspirant deodorant responds when needed most, so you don't have to worry about slowing down. Simply swipe and start moving. This antiperspirant deodorant for women with a refreshing scent gives you the confidence to keep moving all day long. Degree White Flowers & Lychee Advanced Protection Antiperspirant Deodorant provides a fresh, cool feeling while protecting you from sweat and odor. It gives you the confidence to keep moving, however you move. White Flowers & Lychee also comes in an antiperspirant deodorant dry spray. At Degree, we're doing everything possible to help keep the planet moving. That's why we're increasing our use of reusable materials, making it easier for you to recycle our antiperspirant and dry spray packaging. Whatever you do, however you do it, Degree wants to help inspire the confidence in you to move more, and with this antiperspirant deodorant. It'll give you the confidence that sweat and odor will not get in the way of your progress. Degree. It won't let you down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.