Shop DOVE
See all product information
Create Account
Raspberry and Rose pH Balancing Cream Whole Body Deodorant, 2.5 Ounce, 12PK
- Mfr # 64402162
- Zoro # G723348011
product price:Â
$
140.99
/pk of 12, $11.75/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
2.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64402162
- Zoro #
- G723348011
- UPC #
- 079400517784
- Country of Origin
- United States
- Application
- Health and Personal Care
- Weight
- 2.5 oz
- Item
- Spray Deodorants
Description
Dreaming of a deodorant that gives you long-lasting odor protection and cares for your skin? We've got just the thing. Dove Whole Body Deo Raspberry & Rose Deodorant Cream is an invisible deodorant that delivers 72-hour body odor control and is infused with skin-loving ingredients. Whether it's because of hot commutes into the city or your weekly high-energy spin class, sweat and odor happen - and not just on our underarms. That's why our non-irritating deodorant cream has your back (and pits, privates, thighs and toes) to help you feel fresh and confident, all day.* This gentle on skin, tough on odor formula, powered by 1.25% lactic acid, balances skin pH and helps stop odor before it starts. It's also dermatologist and gynecologist-approved, designed for sensitive skin, and free from aluminum and parabens. And with its fruity, floral raspberry and rose scent, Dove Whole Body Deo transports you to a summer garden every time you apply it. We're proud to say that globally, Dove does not test on animals and this whole body deodorant cream is PETA-Approved Vegan. *For external use only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.