Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 0.15 kW, 230V AC

  • Mfr # DVS5 230V/1/60

  • Zoro # G716137400


product price: $1,647.99
/ea
Free Shipping & Returns

Key Features

Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Weight
11.9 lb
Maximum Flow Rate
3.5 cfm
Phase
Single
Maximum Speed
3,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS5 230V/1/60
Zoro #
G716137400
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
5.47 in
Overall Length
8.89 in
Outlet Size
1/8 in
Shaft Diameter
11/32 in
Overall Height
5.43 in
Inlet Size
1/8 in

Details

Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Weight
11.9 lb
Maximum Flow Rate
3.5 cfm
Phase
Single
Maximum Speed
3,300 RPM
Pump Type
Rotary Vane Vacuum
Voltage
230V AC
Outlet Hose/Tube OD
1/8 in
Maximum Vacuum
90 torr
Item
Vacuum Pump
Outlet Hose/Tube ID
1/8 in
Output Power
0.15 kW
Self-Priming
Yes
Includes
Exhaust Silencer, Internal Inlet Filter, Non-Return Valve
Inlet Type
BSPT
Series
DVS
Maximum Discharge Pressure
0.8 bar
Runs Dry
Yes
Frequency
60 Hz
Outlet Type
BSPT
Duty Cycle
Continuous
Vane Material
Graphite

Description

Vacuum Pump, Output Power 0.15 kW, Phase Single, Voltage 230V AC, Maximum Flow Rate 3.5 cfm, Maximum Vacuum 90 torr, Inlet Size 1/8 in, Inlet Type BSPT, Outlet Size 1/8 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure 0.8 bar, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.