Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 0.3 kW, 110V AC

  • Mfr # DVS8 110V/1/60

  • Zoro # G416137403


product price: $2,396.99
/ea
Free Shipping & Returns

Key Features

Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Inlet Type
BSPT
Weight
18.7 lb
Self-Priming
Yes
Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS8 110V/1/60
Zoro #
G416137403
UPC #
-
Country of Origin
Italy

Dimensions

Outlet Size
1/2 in
Overall Length
9.96 in
Overall Height
6.29 in
Inlet Size
3/8 in
Overall Width
6.57 in

Details

Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Inlet Type
BSPT
Weight
18.7 lb
Self-Priming
Yes
Maximum Vacuum
112.5 torr
Frequency
60 Hz
Output Power
0.3 kW
Outlet Hose/Tube OD
1/2 in
Outlet Type
BSPT
Voltage
110V AC
Vane Material
Graphite
Maximum Speed
3,300 RPM
Outlet Hose/Tube ID
3/8 in
Item
Vacuum Pump
Phase
Single
Includes
Exhaust Silencer, Internal Inlet Filter, Non-Return Valve
Maximum Flow Rate
5.2 cfm
Pump Type
Rotary Vane Vacuum
Maximum Discharge Pressure
0.8 bar
Series
DVS
Duty Cycle
Continuous
Runs Dry
Yes

Description

Vacuum Pump, Output Power 0.3 kW, Phase Single, Voltage 110V AC, Maximum Flow Rate 5.2 cfm, Maximum Vacuum 112.5 torr, Inlet Size 3/8 in, Inlet Type BSPT, Outlet Size 1/2 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure 0.8 bar, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.