Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 0.9 kW, 230V AC

  • Mfr # DVS25 230V/1/60

  • Zoro # G816137393


product price: $4,340.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Maximum Discharge Pressure
1 bar
Includes
Energy Efficient LE3 Electric Motor, Exhaust Silencer, Internal Inlet Filter, Noise Containing Canopy, Non-Return Valve
Output Power
0.9 kW
Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS25 230V/1/60
Zoro #
G816137393
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
8.11 in
Overall Length
16.22 in
Overall Height
10.63 in
Inlet Size
3/4 in
Outlet Size
1/2 in

Details

Phase
Single
Item
Vacuum Pump
Maximum Discharge Pressure
1 bar
Includes
Energy Efficient LE3 Electric Motor, Exhaust Silencer, Internal Inlet Filter, Noise Containing Canopy, Non-Return Valve
Output Power
0.9 kW
Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Series
DVS
Inlet Type
BSPT
Self-Priming
Yes
Maximum Speed
1,700 RPM
Frequency
60 Hz
Pump Type
Rotary Vane Vacuum
Maximum Flow Rate
17 cfm
Duty Cycle
Continuous
Outlet Hose/Tube OD
1/2 in
Vane Material
Graphite
Runs Dry
Yes
Outlet Hose/Tube ID
3/4 in
Outlet Type
BSPT
Weight
68.3 lb
Maximum Vacuum
90 torr
Voltage
230V AC

Description

Vacuum Pump, Output Power 0.9 kW, Phase Single, Voltage 230V AC, Maximum Flow Rate 17 cfm, Maximum Vacuum 90 torr, Inlet Size 3/4 in, Inlet Type BSPT, Outlet Size 1/2 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure 1 bar, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.