Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 1.5 kW, 230V AC

  • Mfr # DVS40 230V/1/60

  • Zoro # G716137394


product price: $5,089.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Rotary Vane Vacuum
Maximum Speed
1,700 RPM
Voltage
230V AC
Includes
Energy Efficient LE3 Electric Motor, Exhaust Silencer, Internal Inlet Filter, Noise Containing Canopy, Non-Return Valve
Duty Cycle
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS40 230V/1/60
Zoro #
G716137394
UPC #
-
Country of Origin
Italy

Dimensions

Outlet Size
1 in
Overall Width
9.05 in
Overall Length
19.09 in
Inlet Size
1 in
Overall Height
12.16 in

Details

Pump Type
Rotary Vane Vacuum
Maximum Speed
1,700 RPM
Voltage
230V AC
Includes
Energy Efficient LE3 Electric Motor, Exhaust Silencer, Internal Inlet Filter, Noise Containing Canopy, Non-Return Valve
Duty Cycle
Continuous
Frequency
60 Hz
Weight
92.5 lb
Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Outlet Hose/Tube ID
1 in
Inlet Type
BSPT
Series
DVS
Maximum Discharge Pressure
1 bar
Runs Dry
Yes
Phase
Single
Maximum Vacuum
90 torr
Outlet Hose/Tube OD
1 in
Vane Material
Graphite
Maximum Flow Rate
28 cfm
Item
Vacuum Pump
Self-Priming
Yes
Output Power
1.5 kW
Outlet Type
BSPT

Description

Vacuum Pump, Output Power 1.5 kW, Phase Single, Voltage 230V AC, Maximum Flow Rate 28 cfm, Maximum Vacuum 90 torr, Inlet Size 1 in, Inlet Type BSPT, Outlet Size 1 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure 1 bar, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.