1500W Table Top Electric Heater with Carbon Fiber Tube

  • Mfr # COH40002

  • Zoro # G315555193


original price:  $400.99 , new price: $199.00 , 50 percent off
new price:  $199.00
/ea
Free Shipping & Returns

Key Features

Watts
1500W
Heater Voltage
110V/120V
Depth
22.4 in
Heater Color
Black
Number of Heat Settings
600W, 900W, 1500W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COH40002
Zoro #
G315555193
UPC #
671424419572
Country of Origin
China

Dimensions

Depth
22.4 in

Details

Watts
1500W
Heater Voltage
110V/120V
Heater Color
Black
Features
Waterproof, 3 Power Settings
Number of Heat Settings
600W, 900W, 1500W
For Use With
Indoor/Outdoor Use
Heater Type
Electrical
Standards
UL Listed
Air Flow
Infrared

Description

Stay cozy and safe with the versatile 1500W Electric Heater with Halogen Tube, designed to provide efficient and customizable warmth for any space. Featuring advanced safety features and modern controls, this heater is perfect for your indoor or outdoor needs. Whether you're enjoying a quiet evening at home or entertaining on your patio, this heater delivers reliable performance and peace of mind. Embrace comfort and convenience with the 1500W Electric Heater with Halogen Tube-the perfect combination of powerful performance, safety, and modern design.


  • • Equipped with two powerful halogen tubes for fast, radiant warmth. Offers three power settings (600W, 900W, 1500W) for tailored heating to suit any occasion.
  • • Includes tip-over protection and overheat protection, ensuring worry-free operation for your home and family.
  • • Operate effortlessly using the digital touch buttons or the convenient remote control for added flexibility.
  • • Built to withstand outdoor conditions with a waterproof design, making it perfect for patios, balconies, and gardens.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.