
27 Inch Round Outdoor Steel Wood Burning Fire Pit w/ Cooking Grill, Spark Screen
Mfr # COB10514
Zoro # G115548258
original price: $179.99 , new price: $99.00 , 45 percent off
new price: $99.00
/eaKey Features
Material
Metal
Color
Black
Finish
Powder Thermospraying
Includes
Fire Pit Cover, Spark Screen, Poker
Features
Ash Pan, Cooking Grill
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
COB10514
Zoro #
G115548258
UPC #
671424793603
Country of Origin
China
Dimensions
Size
25 x 25 x 14
Depth
26.77 in
Base Dimensions
25 x 25
Details
Material
Metal
Color
Black
Finish
Powder Thermospraying
Includes
Fire Pit Cover, Spark Screen, Poker
Features
Ash Pan, Cooking Grill
Type
Firewood
Gas Type
Wood
Shape
Round
For Use With
Outdoor Use
Table Panels
No
Spark Screen
Yes
Safe for Use on Wooden Deck
No
Description
Bring Comfort and Style to Your Outdoors. Enhance your backyard or patio with the Deko Living 27-Inch Round Outdoor Steel Wood Burning Fire Pit. This compact and stylish fire pit is perfect for creating a warm ambiance for family and friends, making it an essential addition to your outdoor space.
- • Compact 27-Inch Diameter
- • Durable Steel Construction
- • Spark Screen Included
- • The included poker tool makes it easy to adjust logs and maintain the fire, ensuring optimal burning conditions for a cozy atmosphere.
- • The modern round design and sleek finish add a touch of elegance to your outdoor décor, making it a beautiful centerpiece for any gathering.
- • Efficient Wood Burning
- • Designed for easy cleanup and upkeep, allowing you to focus more on enjoyment and less on maintenance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.