Shop PET ADOBE
See all product information
Create Account
Couch Cover- Waterproof, Brown
- Mfr # 886372TZR
- Zoro # G801776514
product price:Â
$
48.99
/ea
Key Features
Width
76
Height
0.25
Length
111
Weight
3.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 886372TZR
- Zoro #
- G801776514
- UPC #
- 194189592507
- Country of Origin
- China
Dimensions
- Width
- 76
- Height
- 0.25
- Length
- 111
Details
- Weight
- 3.2
Description
Protect your furniture with the 100% waterproof and non-slip Couch Cover from Pet Adobe. This 111 x 76-inch quilted polyester throw cover fits most upholstered 3-cushion sofas and has elastic straps for added security. This easy to use pet cover is machine washable and has 3 side pockets to hold remotes, phones, or other electronic devices - making it simple to prevents drool, urine, or other liquids from penetrating into your furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.