Outdoor Patio Dining Chairs and Table Set, Yellow, Seats 6

  • Mfr # COP30703

  • Zoro # G615892417


product price:  $1,413.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Features
All-Weather Material
Color
Yellow
Finish
Powder Coated
Material
Steel
Product Type
Dining Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COP30703
Zoro #
G615892417
UPC #
671424431888
Country of Origin
Viet Nam

Dimensions

Table Dimensions
69.25"W x 39.75"D x 28.35"H

Details

Features
All-Weather Material
Color
Yellow
Finish
Powder Coated
Material
Steel
Product Type
Dining Table
Table Top Finish
Clear Coated
Product Care
Spot Clean and Cover when not in use
Upholstery Material
Olefin
Table Top Material
Rattan
Seating Capacity
6

Description

Transform your outdoor space with the Deko Living 6 Place Seating Yellow Outdoor Patio Dining Chairs and Table Set. Perfect for family gatherings, casual dining, or entertaining friends, this stylish set brings a pop of color and modern design to any patio, garden, or balcony. Built for durability and comfort, it's ideal for enjoying meals in the fresh air or relaxing on sunny afternoons. With its vibrant yellow cushions, a sleek, powder-coated steel frame, and premium olefin fabric covers, this set combines functionality with eye-catching design. Whether you're hosting a barbecue or simply enjoying your morning coffee, this set offers the perfect blend of comfort, style, and long-lasting quality.


  • Vibrant Yellow Cushions: Adds a cheerful touch to your outdoor decor with eye-catching yellow cushions that pop and enhance your patio style.
  • Durable Powder-Coated Steel Frame: Built to withstand the elements, the sturdy steel frame is powder-coated for added rust resistance, ensuring long-lasting durability.
  • Olefin Fabric Cushion Covers: Made from high-performance olefin fabric, these cushion covers are water-resistant, UV-resistant, and easy to clean, keeping your set looking fresh through seasons of use.
  • Spacious 6-Person Seating: Comfortable seating for six adults, perfect for family meals, casual get-togethers, or intimate outdoor dinner parties.
  • Stylish Dining Table: The coordinating table complements the seating with a sleek design, offering ample space for meals, drinks, or decor.
  • Low Maintenance: Designed for outdoor living, this set requires minimal upkeep, allowing you more time to relax and enjoy your space.
  • Weather-Resistant: Ideal for all seasons, the powder-coated steel frame and olefin fabric resist fading, mold, and mildew, making it a reliable choice for year-round outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.