Zoro Homepage

Blk Sqr Base, Metal Flash, 4" To 8"

  • Mfr # DFE105B

  • Zoro # G3897387


product price: $24.15
/ea

Key Features

Application
Pipe Vents
Product Type
Flashing
For Minimum Pipe Size
4 in
Base Width
12 1/4 in
Base Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFE105B
Zoro #
G3897387
UPC #
-
Country of Origin
Viet Nam

Dimensions

For Minimum Pipe Size
4 in
Base Width
12 1/4 in
Base Height
12 1/4 in
For Maximum Pipe Size
8 in
Material Thickness
16 ga

Details

Item
12.25"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Flashing
Base Material
Aluminum
Standards
UPC
Base Shape
Square
For Number of Pipes
1
Cap/Collar Material
EPDM
Roof Pitch Range
12:12
For Roof Type
Pitched
Seal Material
EPDM
UV Protected
Yes
For Roof Angle
45 Degrees
Top Opening
Open

Description

12.25 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 8 in, For Minimum Pipe Size 4 in, Base Height 12 1/4 in, Base Width 12 1/4 in, Seal Material EPDM, Top Opening Open, Application Pipe Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Roof Pitch Range 12:12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.