Shop All Diaphragm Pumps
Delavan Ag Pumps
Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 2.2 GPM
Mfr # 7822FS-201-SBI
Zoro # G1593757
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 60 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 2.2 gpm
- Voltage - Pumps 12V DC
- Max. Temp - Pumps 140 Degrees F
Product Information
- Brand Delavan Ag Pumps
- MFR # 7822FS-201-SBI
- Zoro # G1593757
- UPC # 830344009588
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 3/4" QC |
Width (In.) | 4.0 in |
Length (In.) | 8.5 in |
Height (In.) | 3.45 in |
Overall Width | 4 in |
Overall Length | 8.5 in |
Overall Height | 3.5 in |
Discharge Connection Size | 3/4 in |
Intake Connection Size | 3/4 in |
Details
Description
Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/4 in, Discharge Connection Type Quick Connect, Flow Rate (Maximum) 2.2 gpm, Housing Material Polypropylene, Intake Connection Size 3/4 in, Intake Connection Type Quick Connect, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards NSF Certified, Flow Rate @ 20 psi 2.1 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 CcMin Air (RMA-150)
- PULSAFEEDER Pump Repair Kit (K3PTC1)
- FUNKE FILTERS Filter Disc 2 Air Blow Hydrophobic 200/PK (ABD-2)
- BELL & GOSSETT Hydronic Circulating Pump, 5 hp, 208V-230V/460V, 3 Phase, Flange Connection (179308LF)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 5.0 GPM (5850-114E-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM (7812-301-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7870-101E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 1.0 GPM (2200-201-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 2.0 GPM (7812-104)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 24VDC, 2.0 GPM (7812-201-SB-HS-24)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 60 GPM (PW10A-AAP-AAA)
- Delavan Ag Pumps Diaphragm Pumps