Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 5940-201E-24

  • Zoro # G822903821


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Discharge Pressure - Maximum
60 psi
Gasket Material
FKM
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Motor Enclosure
Totally Enclosed Non-Ventilated
Check Valve Material
FKM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5940-201E-24
Zoro #
G822903821
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Discharge Diameter
3/4 in
Overall Width
5.3 in
Overall Length
9.3 in
Inlet Diameter
3/4 in
Shaft Outer Diameter
8 mm
Wire Rope Length
9.3 in

Details

Discharge Pressure - Maximum
60 psi
Gasket Material
FKM
Motor Enclosure
Totally Enclosed Non-Ventilated
Check Valve Material
FKM
Housing Material
Polypropylene
Diaphragm Material
Santoprene
Flow Rate (Maximum)
4 gpm
Pump Drive Configuration
Electric Motor Unit
Inlet Standard
Quick Connect
Diaphragm Chamber Design
5
Flow Rate @ 40 psi
2.4 gpm
Flow Rate @ 20 psi
3.4 gpm
Chemical Compatibility
Fertilizer, Herbicide
Nameplate Voltage
24V DC
Media Temperature - Maximum
140 Degrees F
Operating Pressure (Maximum)
60 psi
Phase
Single
Power Source
Electric
Pressure Switch On Pressure
50 psi
Priming
Self-Priming
Pressure Switch Off Pressure
60 psi
Includes Heat Sink
No Heat Sink Included
Number of Diaphragms
1
Series
5900
Includes Regulator
No Regulator Included
Standards
NSF
Discharge Standard
Quick Connect
Duty Cycle
Intermittent
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Motor Speed - Maximum
2,200 RPM
Full Load Current
22.5
Flow Rate @ 0 psi
4.2 gpm
Electrical Connection Type
Two-Pin Molded Connector
Pump Technology
Diaphragm
Includes Gearbox
No Gearbox Included
Item
Diaphragm Pump
Feet of Head (Maximum)
138.4 ft
Fluid Head Material
Polypropylene
Self-Priming Lift - Maximum
12 ft
Pump Control Type
Demand
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 4 gpm, Housing Material Polypropylene, Nameplate Voltage 24V DC, Priming Self-Priming, Standards NSF, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 3.4 gpm, Flow Rate @ 0 psi 4.2 gpm, Flow Rate @ 40 psi 2.4 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.