Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 5950-114E

  • Zoro # G422903962


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Self-Priming Lift - Maximum
12 ft
Pump Technology
Diaphragm
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Chemical Compatibility
Fertilizer, Herbicide
Inlet Diameter
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5950-114E
Zoro #
G422903962
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in
Shaft Outer Diameter
8 mm
Overall Length
9.3 in
Overall Width
5.3 in

Details

Self-Priming Lift - Maximum
12 ft
Pump Technology
Diaphragm
Chemical Compatibility
Fertilizer, Herbicide
Flow Rate @ 20 psi
4.1 gpm
Diaphragm Chamber Design
5
Check Valve Material
FKM
Power Source
Electric
Frequency
60 Hz
Pump Control Type
Bypass
Fluid Head Material
Polypropylene
Gasket Material
FKM
Includes Gearbox
No Gearbox Included
Operating Pressure (Maximum)
60 psi
Priming
Self-Priming
Includes Heat Sink
No Heat Sink Included
Media Temperature - Maximum
140 Degrees F
Flow Rate @ 40 psi
3.3 gpm
Motor Enclosure
Totally Enclosed Non-Ventilated
Bypass Pressure
10 psi
Full Load Current
22.5
Flow Rate (Maximum)
5 gpm
Item
Diaphragm Pump
Motor Speed - Maximum
2,200 RPM
Series
5900
Discharge Standard
Quick Connect
Number of Diaphragms
1
Feet of Head (Maximum)
138.4 ft
Flow Rate @ 0 psi
5 gpm
Includes Regulator
No Regulator Included
Nameplate Voltage
115V AC
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Inlet Standard
Quick Connect
Discharge Pressure - Maximum
60 psi
Standards
NSF
Duty Cycle
Intermittent
Electrical Connection Type
Power Cord with Plug
Phase
Single
Diaphragm Material
Santoprene
Pump Drive Configuration
Electric Motor Unit
Housing Material
Polypropylene

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 5 gpm, Housing Material Polypropylene, Nameplate Voltage 115V AC, Priming Self-Priming, Standards NSF, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 4.1 gpm, Flow Rate @ 0 psi 5 gpm, Flow Rate @ 40 psi 3.3 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.