Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 7822FS-201-CE

  • Zoro # G622903007


product price:  $99.99
/ea

Key Features

Discharge Standard
Quick Connect
Shaft Outer Diameter
8 mm
Media Temperature - Maximum
140 Degrees F
Inlet Diameter
3/4 in
Includes Heat Sink
No Heat Sink Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7822FS-201-CE
Zoro #
G622903007
UPC #
830344009151
Country of Origin
United States

Dimensions

Shaft Outer Diameter
8 mm
Inlet Diameter
3/4 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Overall Height
3.7 in
Discharge Diameter
3/4 in
Overall Width
3.8 in
Overall Length
9.2 in

Details

Discharge Standard
Quick Connect
Item
Diaphragm Pump
Media Temperature - Maximum
140 Degrees F
Includes Heat Sink
No Heat Sink Included
Phase
Single
Pump Technology
Diaphragm
Full Load Current
22.5
Includes Regulator
No Regulator Included
Operating Pressure (Maximum)
60 psi
Number of Diaphragms
1
Flow Rate @ 0 psi
2.2 gpm
Inlet Standard
Quick Connect
Diaphragm Chamber Design
3
Housing Material
Polypropylene
Flow Rate (Maximum)
2.2 gpm
Priming
Self-Priming
Discharge Pressure - Maximum
60 psi
Series
7800
Pump Drive Configuration
Electric Motor Unit
Pump Control Type
Demand
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Nameplate Voltage
12V DC
Diaphragm Material
Santoprene
Electrical Connection Type
Two-Pin Molded Connector
Includes Gearbox
No Gearbox Included
Self-Priming Lift - Maximum
12 ft
Flow Rate @ 40 psi
1.8 gpm
Motor Speed - Maximum
2,200 RPM
Fluid Head Material
Polypropylene
Power Source
Electric
Feet of Head (Maximum)
138.4 ft
Check Valve Material
FKM
Pressure Switch On Pressure
50 psi
Flow Rate @ 20 psi
2.1 gpm
Motor Enclosure
Totally Enclosed Non-Ventilated
Chemical Compatibility
Fertilizer, Herbicide
Pressure Switch Off Pressure
60 psi
Gasket Material
FKM
Standards
ANSI, CE
Duty Cycle
Intermittent

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 2.2 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards ANSI, CE, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 2.1 gpm, Flow Rate @ 0 psi 2.2 gpm, Flow Rate @ 40 psi 1.8 gpm, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.