Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 7871-101E-SB

  • Zoro # G022903294


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Discharge Pressure - Maximum
60 psi
Motor Enclosure
Totally Enclosed Non-Ventilated
Operating Pressure (Maximum)
60 psi
Includes Regulator
No Regulator Included
Number of Diaphragms
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7871-101E-SB
Zoro #
G022903294
UPC #
830344007911
Country of Origin
United States

Dimensions

Shaft Outer Diameter
8 mm
Discharge Diameter
1/2 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Inlet Diameter
1/2 in
Overall Length
9.1 in
Overall Width
5.5 in
Wire Rope Length
9.1 in

Details

Discharge Pressure - Maximum
60 psi
Motor Enclosure
Totally Enclosed Non-Ventilated
Operating Pressure (Maximum)
60 psi
Includes Regulator
No Regulator Included
Number of Diaphragms
1
Item
Diaphragm Pump
Check Valve Material
Santoprene
Includes Gearbox
No Gearbox Included
Flow Rate @ 40 psi
5.4 gpm
Self-Priming Lift - Maximum
12 ft
Includes Heat Sink
No Heat Sink Included
Duty Cycle
Intermittent
Diaphragm Material
Santoprene
Pressure Switch Off Pressure
60 psi
Flow Rate @ 60 psi
4.6 gpm
Diaphragm Chamber Design
5
Housing Material
Polypropylene
Pressure Switch On Pressure
50 psi
Phase
Single
Chemical Compatibility
Fertilizer, Herbicide
Series
FB3
Fluid Head Material
Polypropylene
Electrical Connection Type
Two-Pin Molded Connector
Full Load Current
22.5
Motor Speed - Maximum
2,200 RPM
Flow Rate @ 0 psi
7.2 gpm
Media Temperature - Maximum
140 Degrees F
Flow Rate (Maximum)
7 gpm
Flow Rate @ 20 psi
6.2 gpm
Pump Control Type
Demand
Feet of Head (Maximum)
138.4 ft
Nameplate Voltage
12V DC
Pump Technology
Diaphragm
Power Source
Electric
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Priming
Self-Priming
Gasket Material
FKM
Standards
ANSI, CE, NSF
Pump Drive Configuration
Electric Motor Unit
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material Santoprene, Flow Rate (Maximum) 7 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards ANSI, CE, NSF, Duty Cycle Intermittent, Flow Rate @ 60 psi 4.6 gpm, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 6.2 gpm, Flow Rate @ 0 psi 7.2 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.