Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 7822-201-SB

  • Zoro # G122903521


product price:  $99.99
/ea

Key Features

Includes Regulator
No Regulator Included
Motor Speed - Maximum
2,200 RPM
Feet of Head (Maximum)
138.4 ft
Gasket Material
FKM
Pressure Switch On Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7822-201-SB
Zoro #
G122903521
UPC #
830344007645
Country of Origin
United States

Dimensions

Inlet Diameter
5/8 in
Overall Length
9.2 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Overall Width
3.8 in
Shaft Outer Diameter
8 mm
Overall Height
3.7 in
Discharge Diameter
5/8 in

Details

Includes Regulator
No Regulator Included
Motor Speed - Maximum
2,200 RPM
Feet of Head (Maximum)
138.4 ft
Gasket Material
FKM
Pressure Switch On Pressure
50 psi
Discharge Standard
Quick Connect
Item
Diaphragm Pump
Number of Diaphragms
1
Media Temperature - Maximum
140 Degrees F
Full Load Current
22.5
Includes Gearbox
No Gearbox Included
Pressure Switch Off Pressure
60 psi
Check Valve Material
FKM
Nameplate Voltage
12V DC
Power Source
Electric
Flow Rate @ 20 psi
2.1 gpm
Pump Drive Configuration
Electric Motor Unit
Self-Priming Lift - Maximum
12 ft
Includes Heat Sink
No Heat Sink Included
Diaphragm Material
Santoprene
Duty Cycle
Intermittent
Phase
Single
Inlet Standard
Quick Connect
Flow Rate @ 0 psi
2.2 gpm
Standards
ANSI, CE
Discharge Pressure - Maximum
60 psi
Operating Pressure (Maximum)
60 psi
Motor Enclosure
Totally Enclosed Non-Ventilated
Electrical Connection Type
Two-Pin Molded Connector
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Flow Rate (Maximum)
2.2 gpm
Diaphragm Chamber Design
3
Includes Motor Power Switch
No Motor Power Switch Included
Flow Rate @ 40 psi
1.8 gpm
Priming
Self-Priming
Pump Control Type
Demand
Chemical Compatibility
Fertilizer, Herbicide
Pump Technology
Diaphragm
Housing Material
Polypropylene
Series
7800
Fluid Head Material
Polypropylene

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 2.2 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards ANSI, CE, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 2.1 gpm, Flow Rate @ 0 psi 2.2 gpm, Flow Rate @ 40 psi 1.8 gpm, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.